Motion
GR8322564.24

GROVE GEAR
GR8322564.24

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56 Frame
MI ITEM #19049831
MFR #GR8322564.24
List Price$7,276.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8322564.24

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56 Frame
MI ITEM #19049831
MFR #GR8322564.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,276.95/each for your price

Overview

Mfr description
GR8322564.24 GR-DHMQ832-250-H11-56-24

Specifications

  • Ratio
    250:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-DHMQ832-250-H11-56-24
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    250:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought