Motion
GR8322568.31

GROVE GEAR
GR8322568.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049834
MFR #GR8322568.31
Price$7,509.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8322568.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049834
MFR #GR8322568.31

Mfr description
GR8322568.31 GR-DHMQ832-900-H16-56-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,509.80/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in, 49.23 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Housing Height
    10.2500 in
  • Housing Length
    10.8800 in
  • Housing Width
    8.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    10.8800 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    1.94 rpm
  • Maximum Output Torque
    5886 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    900:1
  • Output Size
    1.0000 in
  • Ratio
    900:1
  • Shaft Diameter
    1.9380 in
  • Weight
    98 lbs, 44.452 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.177 hp
  • Horsepower Rating Normal Duty
    0.177 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ832-900-H16-56-31
  • Max Input Horsepower
    0.177 hp
  • Mounting Type
    Base
  • Output
    0.177 hp;0.132 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5886 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)