Motion
GR8322609.31

GROVE GEAR
GR8322609.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.9380 in Output Size, Hollow Output
MI ITEM #19049836
MFR #GR8322609.31
List Price$6,991.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8322609.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.9380 in Output Size, Hollow Output
MI ITEM #19049836
MFR #GR8322609.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,991.70/each for your price

Overview

Mfr description
GR8322609.31 GR-DH832-1500-H1-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    1500:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.282 hp
  • Horsepower Rating Normal Duty
    0.282 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    1.17 rpm
  • Maximum Output Torque
    4905 in/lb;554.19 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    10.2500 in
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DH832-1500-H1-31
  • Weight
    95 lbs, 43.09 kg
  • Horsepower
    0.282 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1500:1
  • Output
    0.093 hp;0.069 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    4905 in-lbs;554.19 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought