Motion
GR8322629.31

GROVE GEAR
GR8322629.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049837
MFR #GR8322629.31
List Price$7,276.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8322629.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049837
MFR #GR8322629.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,276.95/each for your price

Overview

Mfr description
GR8322629.31 GR-DHM832-500-H14-56-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    500:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.302 hp
  • Horsepower Rating Normal Duty
    0.302 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    3 rpm
  • Maximum Output Torque
    5440 in/lb;614.638 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHM832-500-H14-56-31
  • Weight
    78 lbs, 35.38 kg
  • Horsepower
    0.302 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    500:1
  • Output
    0.302 hp;0.225 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    5440 in-lbs;614.638 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought