Motion
GR8323509.24

GROVE GEAR
GR8323509.24

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19049844
MFR #GR8323509.24
List Price$8,112.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8323509.24

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19049844
MFR #GR8323509.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,112.72/each for your price

Overview

Mfr description
GR8323509.24 GR-WHMQ832-50-H1-56-24

Specifications

  • Ratio
    50:1
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-WHMQ832-50-H1-56-24
  • Weight
    77 lbs, 34.927 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought