Motion
GR832401131.31

GROVE GEAR
GR832401131.31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9400 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19049860
MFR #GR832401131.31
List Price$6,996.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832401131.31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9400 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19049860
MFR #GR832401131.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,996.12/each for your price

Overview

Mfr description
GR832401131.31 GR-DXHMQ832-80-H11-140-31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.221 hp
  • Horsepower Rating Normal Duty
    2.221 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9400 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    5023 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    9.3800 in, 238.25 mm
  • Housing Width
    8.1200 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Length
    9.3800 in, 238.25 mm
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXHMQ832-80-H11-140-31
  • Weight
    99 lbs, 44.906 kg
  • Horsepower
    2.221 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    1.745 hp;1.301 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.9400 in, 49.28 mm
  • Torque Rating (in-lb)
    5023 in-lbs
  • Bore Diameter
    1.9400 in, 49.28 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832
  • Width
    8.7500 in, 222.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text