Motion
GR832403135.20

GROVE GEAR
GR832403135.20

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19049862
MFR #GR832403135.20
List Price$6,301.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832403135.20

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19049862
MFR #GR832403135.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,301.62/each for your price

Overview

Mfr description
GR832403135.20

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.137 hp
  • Horsepower Rating Normal Duty
    1.137 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    8 rpm
  • Maximum Output Torque
    5208 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXHMQ832-200-H13-140-20
  • Shipping Dimensions Height
    20.3800 in;517.65 mm
  • Shipping Dimensions Length
    37.0000 in;939.80 mm
  • Shipping Dimensions Width
    41.0000 in;1041.40 mm
  • Weight
    99 lbs, 44.906 kg
  • Horsepower
    1.137 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.723 hp;0.539 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    5208 in-lbs
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text