Motion
GR8326019.00

GROVE GEAR
GR8326019.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19049872
MFR #GR8326019.00
List Price$5,331.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8326019.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19049872
MFR #GR8326019.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,331.08/each for your price

Overview

Mfr description
GR8326019.00 GR-FEMQ832-15-L-180

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-FEMQ832-15-L-180
  • Weight
    85 lbs, 38.555 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text