Motion
GR8326100.00

GROVE GEAR
GR8326100.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19049873
MFR #GR8326100.00
List Price$5,200.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8326100.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19049873
MFR #GR8326100.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,200.64/each for your price

Overview

Mfr description
GR8326100.00 GR-H832-5-H1-A-26

Specifications

  • Ratio
    5:1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-H832-5-H1-A-26
  • Weight
    73 lbs, 33.11 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text