Motion
GR8326268.00

GROVE GEAR
GR8326268.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
MI ITEM #19049879
MFR #GR8326268.00
List Price$10,111.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8326268.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
MI ITEM #19049879
MFR #GR8326268.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,111.62/each for your price

Overview

Mfr description
GR8326268.00 GR-WDHMQ832-100-H15-140-24

Specifications

  • Ratio
    100:1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-WDHMQ832-100-H15-140-24
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text