Motion
GR8420026.00

GROVE GEAR
GR8420026.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.2500 in Input Size, Solid Output, Double Output
Mi Item #19049889
MFR #GR8420026.00
Price$5,727.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420026.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.2500 in Input Size, Solid Output, Double Output
Mi Item #19049889
MFR #GR8420026.00

Mfr description
GR8420026.00 GR-B842-7.5-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,727.63/each

Specifications

Dimensions

  • Case Size
    842
  • Housing Dimensions
    9.5700 in x 10.2500 in x 11.3800 in, 243.08 mm x 260.35 mm x 289.05 mm
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    9.5700 in, 243.08 mm
  • Housing Width
    11.3800 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb;468.66 nm
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.63 mm
  • Weight
    136 lbs, 61.69 kg
  • Width
    11.3800 in, 289.05 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    16.27 hp
  • Horsepower Rating Normal Duty
    16.27 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Manufacturer Catalog Number
    GR-B842-7.5-D
  • Max Input Horsepower
    16.27 hp
  • Mounting Type
    Base
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Double
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    4148 in-lbs;468.66 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)