Motion
GR8420056.00

GROVE GEAR
GR8420056.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Solid Output, Right Hand Output, 56 Frame
Mi Item #19049890
MFR #GR8420056.00
Price$6,345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420056.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Solid Output, Right Hand Output, 56 Frame
Mi Item #19049890
MFR #GR8420056.00

Mfr description
GR8420056.00 GR-BM842-40-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,345.98/each

Specifications

Dimensions

  • Case Size
    425
  • Housing Dimensions
    11.3800 in x 10.2500 in x 4.5000 in, 289.05 mm x 260.35 mm x 114.30 mm
  • Housing Height
    4.5000 in, 114.30 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    1/2 x 3.0600 in, 12.70 x 77.72 mm
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output Torque
    6156 in/lb;695.53 nm
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Weight
    154 lbs, 69.85 kg
  • Width
    10.2500 in, 260.35 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    GR-BM842-40-R-56
  • Max Input Horsepower
    5.262 hp
  • Mounting Type
    Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    6156 in-lbs;695.53 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)