Motion
GR8420075.00

GROVE GEAR
GR8420075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049893
MFR #GR8420075.00
List Price$6,149.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049893
MFR #GR8420075.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,149.21/each for your price

Overview

Mfr description
GR8420075.00 GR-BM842-10-L-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.93 hp
  • Horsepower Rating Normal Duty
    14.93 hp
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output Torque
    5042 in/lb;569.66 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-BM842-10-L-140
  • Weight
    154 lbs, 69.85 kg
  • Horsepower
    14.93 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    10:1
  • Shaft Diameter
    1.8750 in, 47.63 mm
  • Torque Rating (in-lb)
    5042 in-lbs;569.66 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought