Motion
GR8420096.00

GROVE GEAR
GR8420096.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, Solid Output, Right Hand Output, 140 Frame
Mi Item #19049897
MFR #GR8420096.00
Price$6,257.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420096.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, Solid Output, Right Hand Output, 140 Frame
Mi Item #19049897
MFR #GR8420096.00

Mfr description
GR8420096.00 GR-BM842-100-R-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,257.86/each

Specifications

Dimensions

  • Case Size
    842
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output Torque
    2852 in/lb;322.23 nm
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in
  • Weight
    154 lbs, 69.85 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.201 hp
  • Horsepower Rating Normal Duty
    1.201 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    GR-BM842-100-R-140
  • Max Input Horsepower
    1.201 hp
  • Mounting Type
    Tapped Hole
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    2852 in-lbs;322.23 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)