Motion
GR8420104.00

GROVE GEAR
GR8420104.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, Solid Output, Double Output, 140 Frame
MI ITEM #19049898
MFR #GR8420104.00
List Price$6,383.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420104.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, Solid Output, Double Output, 140 Frame
MI ITEM #19049898
MFR #GR8420104.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,383.61/each for your price

Overview

Mfr description
GR8420104.00 GR-BM842-40-D-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Output Type
    Solid
  • Output Direction
    Double
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    6156 in/lb;695.53 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM842-40-D-140
  • Weight
    154 lbs
  • Horsepower
    5.262 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.8750 in
  • Torque Rating (in-lb)
    6156 in-lbs;695.53 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text