Motion
GR8420149.00

GROVE GEAR
GR8420149.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19049899
MFR #GR8420149.00
List Price$6,149.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420149.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19049899
MFR #GR8420149.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,149.21/each for your price

Overview

Mfr description
GR8420149.00 GR-BM842-20-L-210

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb;688.31 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    10.2500 in x 10.2500 in x 10.2500 in, 260.35 mm x 260.35 mm x 260.35 mm
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    10.2500 in, 260.35 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    10.2500 in, 260.35 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM842-20-L-210
  • Weight
    154 lbs, 69.85 kg
  • Horsepower
    9.462 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    6092 in-lbs;688.31 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text