Motion
GR8420255.00

GROVE GEAR
GR8420255.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 140TC Frame
Mi Item #19049900
MFR #GR8420255.00
Price$6,345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420255.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 140TC Frame
Mi Item #19049900
MFR #GR8420255.00

Mfr description
GR8420255.00 GR-BMQ842-10-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,345.98/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    842
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    5042 in/lb;569.667 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in
  • Weight
    146 lbs, 66.224 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Worm Speed Reducer
  • Horsepower
    14.93 hp
  • Horsepower Rating Normal Duty
    14.93 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-BMQ842-10-L-140
  • Max Input Horsepower
    14.93 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5042 in-lbs;569.667 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)