Motion
GR8420346.00

GROVE GEAR
GR8420346.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, Solid Output, Right Hand Output, 210 Frame
MI ITEM #19049905
MFR #GR8420346.00
List Price$6,149.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420346.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, Solid Output, Right Hand Output, 210 Frame
MI ITEM #19049905
MFR #GR8420346.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,149.21/each for your price

Overview

Mfr description
GR8420346.00 GR-BMQ842-60-R-210

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.681 hp
  • Horsepower Rating Normal Duty
    3.681 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    C-face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    5989 in/lb;676.668 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ842-60-R-210
  • Weight
    146 lbs, 66.224 kg
  • Horsepower
    3.681 hp
  • Input Style
    C-face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.8750 in
  • Torque Rating (in-lb)
    5989 in-lbs;676.668 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text