Motion
GR8420503.35

GROVE GEAR
GR8420503.35

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19049910
MFR #GR8420503.35
Price$7,304.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420503.35

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19049910
MFR #GR8420503.35

Mfr description
GR8420503.35 GR-H842-10-H1-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,304.40/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in, 55.56 mm
  • Case Size
    842
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    5042 in/lb;569.667 nm
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    139 lbs, 63.049 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    14.93 hp
  • Horsepower Rating Normal Duty
    14.93 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Input Shaft
  • Manufacturer Catalog Number
    GR-H842-10-H1-35
  • Max Input Horsepower
    14.93 hp
  • Mounting Type
    Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    5042 in-lbs;569.667 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)