Motion
GR8420504.31

GROVE GEAR
GR8420504.31

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19049911
MFR #GR8420504.31
Price$7,304.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420504.31

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
Mi Item #19049911
MFR #GR8420504.31

Mfr description
GR8420504.31 GR-H842-15-H1-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,304.40/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in, 49.23 mm
  • Case Size
    842
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    5508 in/lb;622.32 nm
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    139 lbs, 63.049 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    11.13 hp, 8.3 kW
  • Horsepower Rating Normal Duty
    11.13 hp
  • Input Style
    Solid Shaft
  • Manufacturer Catalog Number
    GR-H842-15-H1-31
  • Max Input Horsepower
    11.13 hp
  • Mounting Type
    Hollow Shaft
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)