Motion
GR8420509.32

GROVE GEAR
GR8420509.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049919
MFR #GR8420509.32
List Price$7,077.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420509.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.2500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049919
MFR #GR8420509.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,077.90/each for your price

Overview

Mfr description
GR8420509.32 GR-H842-50-H1-32

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.389 hp
  • Horsepower Rating Normal Duty
    4.389 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output Torque
    6170 in/lb;697.12 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    9.5700 in, 243.08 mm
  • Housing Width
    8.5000 in
  • Keyway Size
    1/4 x 2.5000 in
  • Service Factor
    1
  • Series
    GR
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    H842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-H842-50-H1-32
  • Weight
    139 lbs, 63.05 kg
  • Horsepower
    4.389 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    6170 in-lbs;697.12 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425
  • Width
    8.5000 in, 215.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text