Motion
GR8420528.32

GROVE GEAR
GR8420528.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049922
MFR #GR8420528.32
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420528.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049922
MFR #GR8420528.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420528.32 GR-HM842-15-H1-140-32

Specifications

  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.13 hp
  • Horsepower Rating Normal Duty
    11.13 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output Torque
    5508 in/lb;622.32 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-HM842-15-H1-140-32
  • Weight
    157 lbs, 71.21 kg
  • Horsepower
    11.13 hp, 8.3 kW
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    15:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text