Motion
GR8420542.31

GROVE GEAR
GR8420542.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049925
MFR #GR8420542.31
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420542.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049925
MFR #GR8420542.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420542.31 GR-HM842-25-H1-180-31

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    6254 in/lb;706.61 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15324.14 N, 3445 lbs
  • Housing Height
    10.2500 in
  • Housing Length
    10.2500 in
  • Housing Width
    9.4400 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    10.2500 in, 260.35 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HM842-25-H1-180-31
  • Weight
    157 lbs, 71.21 kg
  • Horsepower
    7.94 hp
  • Input Style
    Flexible Coupling Input
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    6.946 hp;5.18 kw
  • Shaft Diameter
    1.9380 in
  • Torque Rating (in-lb)
    6254 in-lbs;706.61 Nm
  • Bore Diameter
    1.9380 in
  • Output Shaft
    Hollow Bore
  • Overhung Load
    3445 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425
  • Width
    9.4400 in, 239.78 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text