Motion
GR8420543.32

GROVE GEAR
GR8420543.32

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
Mi Item #19049927
MFR #GR8420543.32
Price$8,169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420543.32

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
Mi Item #19049927
MFR #GR8420543.32

Mfr description
GR8420543.32 GR-HM842-30-H1-180-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,169.23/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    842
  • Housing Length
    9.5700 in, 243.08 mm
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    5960 in/lb;673.391 nm
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    157 lbs, 71.214 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    6.481 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    GR-HM842-30-H1-180-32
  • Max Input Horsepower
    6.481 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    5960 in-lbs;673.391 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)