Motion
GR-HM842-30-H1-210-35

GROVE GEAR
GR-HM842-30-H1-210-35

GR-HM842-30-H1-210-35
MI ITEM #19049933
MFR #GR-HM842-30-H1-210-35
List Price$6,920.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HM842-30-H1-210-35

GR-HM842-30-H1-210-35
MI ITEM #19049933
MFR #GR-HM842-30-H1-210-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,920.24/each for your price

Overview

Mfr description
GR8420555.35 GR-HM842-30-H1-210-35

Specifications

  • Max Input Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    6.481 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HM842-30-H1-210-35
  • Weight
    157 lbs, 71.214 kg
  • Input Style
    Flexible Coupling Input
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    5960 in-lbs;673.389 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Bore Length
    9.5700 in;243.08 mm
  • Output Shaft
    Hollow Bore
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text