Motion
GR8420577.35

GROVE GEAR
GR8420577.35

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049935
MFR #GR8420577.35
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420577.35

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049935
MFR #GR8420577.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420577.35 GR-HMQ842-20-H1-56-35

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb;688.304 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    10.2500 in, 260.35 mm
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    10.2500 in, 260.35 mm
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-HMQ842-20-H1-56-35
  • Weight
    149 lbs, 67.585 kg
  • Horsepower
    9.462 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    6092 in-lbs;688.304 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text