Motion
GR8420580.23

GROVE GEAR
GR8420580.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049938
MFR #GR8420580.23
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420580.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049938
MFR #GR8420580.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420580.23 GR-HMQ842-40-H1-56-23

Specifications

  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    6156 in/lb;695.536 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ842-40-H1-56-23
  • Weight
    149 lbs, 67.585 kg
  • Horsepower
    5.262 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    6156 in-lbs;695.536 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text