Motion
GR8420584.32

GROVE GEAR
GR8420584.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049946
MFR #GR8420584.32
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420584.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049946
MFR #GR8420584.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420584.32 GR-HMQ842-100-H1-56-32

Specifications

  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.201 hp
  • Horsepower Rating Normal Duty
    1.201 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    2852 in/lb;322.23 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ842-100-H1-56-32
  • Weight
    149 lbs, 67.59 kg
  • Horsepower
    1.201 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    2852 in-lbs;322.23 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text