Motion
GR8420588.35

GROVE GEAR
GR8420588.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19049948
MFR #GR8420588.35
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420588.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19049948
MFR #GR8420588.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420588.35 GR-HMQ842-15-H1-140-35

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.13 hp
  • Horsepower Rating Normal Duty
    11.13 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    5508 in/lb;622.32 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    1/2 x 3.3800 in, 12.70 x 85.85 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-HMQ842-15-H1-140-35
  • Weight
    149 lbs, 67.585 kg
  • Horsepower
    11.13 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Worm Speed Reducer
  • Case Size
    425
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text