Motion
GR-HMQ842-10-H1-180-23

GROVE GEAR
GR-HMQ842-10-H1-180-23

GR-HMQ842-10-H1-180-23
MI ITEM #19049952
MFR #GR-HMQ842-10-H1-180-23
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ842-10-H1-180-23

GR-HMQ842-10-H1-180-23
MI ITEM #19049952
MFR #GR-HMQ842-10-H1-180-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420599.23 GR-HMQ842-10-H1-180-23

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    14.93 hp
  • Horsepower Rating Normal Duty
    14.93 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180
  • Housing Material
    Cast Iron
  • Housing Height
    10.2500 in, 260.35 mm
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ842-10-H1-180-23
  • Weight
    149 lbs, 67.59 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    5042 in-lbs;569.66 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text