Motion
GR8420607.35

GROVE GEAR
GR8420607.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19049959
MFR #GR8420607.35
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420607.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19049959
MFR #GR8420607.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420607.35 GR-HMQ842-80-H1-180-35

Specifications

  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.76 hp
  • Horsepower Rating Normal Duty
    1.76 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    21 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    3620 in/lb;409.01 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    10.2500 in, 260.35 mm
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ842-80-H1-180-35
  • Weight
    149 lbs, 67.585 kg
  • Horsepower
    1.76 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    80:1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shaft Length
    2.7560 in;70 mm
  • Torque Rating (in-lb)
    3620 in-lbs;409.01 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    425
  • Width
    8.5000 in, 215.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text