Motion
GR8420614.32

GROVE GEAR
GR8420614.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19049968
MFR #GR8420614.32
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420614.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19049968
MFR #GR8420614.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420614.32 GR-HMQ842-25-H1-210-32

Specifications

  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-HMQ842-25-H1-210-32
  • Weight
    149 lbs
  • Horsepower
    7.94 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text