Motion
GR-HMQ842-25-H1-210-35

GROVE GEAR
GR-HMQ842-25-H1-210-35

GR-HMQ842-25-H1-210-35
MI ITEM #19049969
MFR #GR-HMQ842-25-H1-210-35
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ842-25-H1-210-35

GR-HMQ842-25-H1-210-35
MI ITEM #19049969
MFR #GR-HMQ842-25-H1-210-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR8420614.35 GR-HMQ842-25-H1-210-35

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-HMQ842-25-H1-210-35
  • Weight
    149 lbs, 67.585 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    6254 in-lbs;706.605 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text