Motion
GR8422007.00

GROVE GEAR
GR8422007.00

Right Angle Worm Gear Speed Reducer - 400:1 Ratio
MI ITEM #19049987
MFR #GR8422007.00
List Price$8,227.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8422007.00

Right Angle Worm Gear Speed Reducer - 400:1 Ratio
MI ITEM #19049987
MFR #GR8422007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,227.71/each for your price

Overview

Mfr description
GR8422007.00 GR-D842-400-L1

Specifications

  • Ratio
    400:1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-D842-400-L1
  • Weight
    171 lbs, 77.56 kg
  • Nominal Ratio
    400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text