Motion
GR-DMQ842-250-L2-56

GROVE GEAR
GR-DMQ842-250-L2-56

GR-DMQ842-250-L2-56
MI ITEM #19049995
MFR #GR-DMQ842-250-L2-56
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DMQ842-250-L2-56

GR-DMQ842-250-L2-56
MI ITEM #19049995
MFR #GR-DMQ842-250-L2-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GR842202095.00 GR-DMQ842-250-L2-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.96 hp
  • Horsepower Rating Normal Duty
    1.96 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Painted
  • Housing Material
    Cast Iron
  • Housing Dimensions
    12.7800 in x 8.1200 in x 10.2500 in, 324.61 mm x 206.25 mm x 260.35 mm
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    12.7800 in, 324.61 mm
  • Housing Width
    6.1300 in
  • Series
    GR
  • Length
    12.7800 in, 324.61 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DMQ842-250-L2-56
  • Weight
    175 lbs, 79.38 kg
  • Input Style
    C-Face Quill
  • Output
    1.29 hp;0.96 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    11619 in-lbs;1312.76 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3445 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842
  • Width
    8.1200 in, 206.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text