Motion
GR842203074.31

GROVE GEAR
GR842203074.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
MI ITEM #19050001
MFR #GR842203074.31
List Price$10,290.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR842203074.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
MI ITEM #19050001
MFR #GR842203074.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,290.77/each for your price

Overview

Mfr description
GR842203074.31 GR-DHMQ842-100-H13-140-31

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DHMQ842-100-H13-140-31
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought