Motion
GR842206067.32

GROVE GEAR
GR842206067.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19050018
MFR #GR842206067.32
Price$10,620.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR842206067.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19050018
MFR #GR842206067.32

Mfr description
GR842206067.32 GR-DHMQ842-1200-H16-56-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,620.05/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    12.7800 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    12389 in/lb;1399.77 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1200:1
  • Output Size
    2.0000 in
  • Ratio
    1200:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    303 lbs, 137.44 kg
  • Width
    12.7800 in, 324.61 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.665 hp
  • Horsepower Rating Normal Duty
    0.665 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ842-1200-H16-56-32
  • Max Input Horsepower
    0.665 hp
  • Mounting Type
    Base
  • Output
    0.295 hp;0.22 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    12389 in-lbs;1399.77 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)