Motion
GR842206090.32

GROVE GEAR
GR842206090.32

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 4.2500 in Center Distance, 2.0000 in Output Size, 140 Frame
MI ITEM #19050020
MFR #GR842206090.32
List Price$9,399.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR842206090.32

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 4.2500 in Center Distance, 2.0000 in Output Size, 140 Frame
MI ITEM #19050020
MFR #GR842206090.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,399.74/each for your price

Overview

Mfr description
GR842206090.32

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    3600:1
  • Case Included
    Yes
  • Output Size
    2.0000 in
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DHMQ842-3600-H16-140-32
  • Weight
    178 lbs, 80.74 kg
  • Lubrication
    Factory Filled with Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    3600:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought