Motion
GR842206105.00

GROVE GEAR
GR842206105.00

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 56 Frame
MI ITEM #19050027
MFR #GR842206105.00
List Price$8,412.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR842206105.00

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 56 Frame
MI ITEM #19050027
MFR #GR842206105.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,412.17/each for your price

Overview

Mfr description
GR842206105.00 GR-DMQ842-1800-L6-56

Specifications

  • Ratio
    6:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DMQ842-1800-L6-56
  • Weight
    175 lbs, 79.38 kg
  • Nominal Ratio
    6:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought