Overview
Mfr description
GR8422241.00 GR-DMQ842-1200-L1-56
Specifications
- ReductionSingle Reduction
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DMQ842-1200-L1-56
- Weight175 lbs, 79.379 kg
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data