Overview
Mfr description
GR8422251.00 GR-DMQ842-200-R1-56
Specifications
- Ratio200:1
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DMQ842-200-R1-56
- Weight175 lbs
- Nominal Ratio200:1
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data