Motion
GR-DMQ842-150-R1-140

GROVE GEAR
GR-DMQ842-150-R1-140

GR-DMQ842-150-R1-140
MI ITEM #19050071
MFR #GR-DMQ842-150-R1-140
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DMQ842-150-R1-140

GR-DMQ842-150-R1-140
MI ITEM #19050071
MFR #GR-DMQ842-150-R1-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GR8422364.00 GR-DMQ842-150-R1-140

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    2.87 hp
  • Horsepower Rating Normal Duty
    2.87 hp
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Cast Iron
  • Housing Dimensions
    10.2500 in x 6.1300 in x 12.7800 in
  • Housing Height
    12.7800 in, 324.61 mm
  • Housing Length
    10.2500 in, 260.35 mm
  • Housing Width
    5.1900 in
  • Series
    GR
  • Length
    10.2500 in, 260.35 mm
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DMQ842-150-R1-140
  • Weight
    175 lbs, 79.379 kg
  • Input Style
    C - Face Quill
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    10931 in-lbs;1235.03 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    6.1300 in, 155.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text