Motion
GR8422366.00

GROVE GEAR
GR8422366.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19050073
MFR #GR8422366.00
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8422366.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19050073
MFR #GR8422366.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GR8422366.00 GR-DMQ842-250-R1-140

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    250:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.96 hp
  • Horsepower Rating Normal Duty
    1.29 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    11619 in/lb;1312.76 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15324.14 N, 3445 lbs
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DMQ842-250-R1-140
  • Weight
    175 lbs, 79.38 kg
  • Horsepower
    1.29 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    250:1
  • Output
    1.29 hp;0.96 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    11619 in-lbs;1312.76 Nm
  • Bore Diameter
    1.8750 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3445 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text