Motion
GR8422606.32

GROVE GEAR
GR8422606.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 4.2500 in Center Distance, C-Face Input, Hollow Output, 2.0000 in Output Size, 56C Frame
MI ITEM #19050083
MFR #GR8422606.32
List Price$10,290.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8422606.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 4.2500 in Center Distance, C-Face Input, Hollow Output, 2.0000 in Output Size, 56C Frame
MI ITEM #19050083
MFR #GR8422606.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,290.77/each for your price

Overview

Mfr description
GR8422606.32 GR-DHMQ842-900-H11-56-32

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-DHMQ842-900-H11-56-32
  • Weight
    178 lbs, 80.74 kg
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    900:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text