Motion
GR8422610.32

GROVE GEAR
GR8422610.32

Right Angle Worm Gear Speed Reducer - 32:1 Ratio, 56 Frame
MI ITEM #19050088
MFR #GR8422610.32
List Price$10,290.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8422610.32

Right Angle Worm Gear Speed Reducer - 32:1 Ratio, 56 Frame
MI ITEM #19050088
MFR #GR8422610.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,290.77/each for your price

Overview

Mfr description
GR8422610.32 GR-DHMQ842-1800-H11-56-32

Specifications

  • Ratio
    32:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DHMQ842-1800-H11-56-32
  • Weight
    158 lbs, 71.67 kg
  • Nominal Ratio
    32:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought