Motion
GR84230611.31

GROVE GEAR
GR84230611.31

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19050095
MFR #GR84230611.31
List Price$9,563.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR84230611.31

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19050095
MFR #GR84230611.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,563.26/each for your price

Overview

Mfr description
GR84230611.31 GR-WHMQ842-50-H1-180-31

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-WHMQ842-50-H1-180-31
  • Weight
    149 lbs, 67.585 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text