Overview
Mfr description
GR8424015.00 GR-DXMQ842-200-L1-56-
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DXMQ842-200-L1-56-
- Weight191 lbs, 86.6 kg
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data