Motion
GR8424037.00

GROVE GEAR
GR8424037.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #19050110
MFR #GR8424037.00
Price$8,550.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424037.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #19050110
MFR #GR8424037.00

Mfr description
GR8424037.00 GR-DXMQ842-300-R1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,550.36/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    11335 in/lb;1280.68 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Output Size
    1.8750 in
  • Ratio
    300:1
  • Shaft Diameter
    1.8800 in, 47.75 mm
  • Weight
    191 lbs, 86.636 kg
  • Width
    10.2500 in, 260.35 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.618 hp
  • Horsepower Rating Normal Duty
    1.618 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DXMQ842-300-R1-56
  • Max Input Horsepower
    1.618 hp
  • Mounting Type
    Base
  • Output
    1.043 hp;0.778 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    11335 in-lbs;1280.68 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)