Motion
GR8424073.00

GROVE GEAR
GR8424073.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 125:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19050115
MFR #GR8424073.00
List Price$8,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424073.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 125:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19050115
MFR #GR8424073.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,285.23/each for your price

Overview

Mfr description
GR8424073.00 GR-DXMQ842-125-L1-140

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    125:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.989 hp
  • Horsepower Rating Normal Duty
    2.318 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    10776 in/lb;1217.52 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    11.3800 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXMQ842-125-L1-140
  • Weight
    191 lbs, 86.636 kg
  • Horsepower
    2.318 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    125:1
  • Output
    2.318 hp;1.729 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8800 in, 47.75 mm
  • Torque Rating (in-lb)
    10776 in-lbs;1217.52 Nm
  • Bore Diameter
    1.8750 in
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    842
  • Width
    6.1300 in, 155.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought