Motion
GR8424076.00

GROVE GEAR
GR8424076.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 140 Frame
MI ITEM #19050116
MFR #GR8424076.00
List Price$8,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8424076.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 140 Frame
MI ITEM #19050116
MFR #GR8424076.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,285.23/each for your price

Overview

Mfr description
GR8424076.00 GR-DXMQ842-250-L1-140-

Specifications

  • Ratio
    250:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DXMQ842-250-L1-140-
  • Weight
    86.6 kg, 191 lbs
  • Nominal Ratio
    250:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text